GATES
GATES
4TH7SXCTN
GATES GATES
Description
4TH7SXCTN HYDRAULIC HOSE ; POR TH7S SAE 100R7 250FT/REEL
Hydraulic Hose; 1/4" Inner Diameter; 1/2" Outer Diameter; Polyester Inner Material; Urethane Outer Material; Black Color; 11999 PSI - 827.3 Bar Operating Pressure
Part #
44679112
BDI #
22151132
Details
6.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4TH7SXCTN/p/22151132
Your Price
$ 6.96 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.03
EAN
0770075689584
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyester
Outer Material
Urethane
Color
Black
Operating Temperature Range
-65 To +200 Deg F
Operating Pressure
11999 PSI | 827.3 Bar
Typical Use
Petroleum | Synthetic Hydraulic Fluids | Power And Mobile Equipment | Lifts And Construction Machinery
Price Unit
CARTON
Package Quantity
250FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 250 FEET
Inch - Metric
Inch
Other Features
2750 PSI | 189.6 Bar Dynamic WP | Synthetic Textile Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
44679112
Long Description
Hydraulic Hose; 1/4" Inner Diameter; 1/2" Outer Diameter; Polyester Inner Material; Urethane Outer Material; Black Color; 11999 PSI - 827.3 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.4 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


