Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4TR500 250FT/REEL https://www.bdiexpress.com/medias/INDGATHOSEXX-TR500-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MjR8aW1hZ2UvanBlZ3xhRFZrTDJobFpDODVNelk0TmpJd05EWTJNakEyTG1wd1p3fDk5MzBlZDNmZDVhMjg4MWIyYzkzZTU0YTAzZjVhZGI5MTQyZDEzMzczZWQ5ZGQyYTVkMTkyYTYzOWExMWE4NDk
1108656 Hoses 

GATES GATES

4TR500 250FT/REEL

Description

4TR500 XREEL HYDRAULIC HOSE ; POR TR500 HI-TMP/AIR BRAKE/ENG 250FT/REL

Hydraulic; 1/4" Inside Diameter; 0.51" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 500 PSI - 34 Bar Operating Pressure

Part #

46572228

BDI #
1108656

Details

12.09 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 12.09 / Foot BDIExpress
QTY

Inventory

Total: 250

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.054
EAN
0072053675658
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Air Brake | Engine and Transmission Coolant Line | High Temperature Pressurized Oil Return Line | Lube Oil Line | Rotary Oil/Air Compressor Line
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 1 Inch | Burst Pressure 2000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
46572228
Weight / LBS
0.12
Long Description
Hydraulic; 1/4" Inside Diameter; 0.51" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 500 PSI - 34 Bar Operating Pressure
Outside Diameter
0.51 Inch | 12.954 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh