Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4X100 WATER MASTER BLACK 150SD https://www.bdiexpress.com/medias/INDGATHOSEXX-WTRMSTR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NjZ8aW1hZ2UvanBlZ3xhR0kyTDJoa01DOHhNRE0xTWpJek56VTNOakl5TWk5SlRrUkhRVlJJVDFORldGaGZWMVJTVFZOVVVsOUNURXRmTXpBd2VETXdNQzVxY0djfDgwOWM5M2ZkNjk0ZWEyNjg2ZWRkYWE0MzYyMmU4YmUxODlkMmRhMmZiNDMxNzBkM2IzOGQzZjA3NDk1ZjE5NmM
22285845 Hoses 

GATES GATES

4X100 WATER MASTER BLACK 150SD

Description

4686-0753 ; WATER HOSE

Hose, Water; 4" ID; 4.54" OD; EPDM Inner Material; EPDM Outer Material; Black; 150 PSI - 10 Bar Operating Pressure

Part #

4686-0753

BDI #
22285845

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
1.02
EAN
0770075516774
Product Group - BDI
F02192
Type of Hose
Water
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 Deg F To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Agricultural | Construction | Industrial
Price Unit
PALLET BOX
Package Quantity
100FT
Order in Multiples of
PALLET BOX
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
30 Inch HG Vacuum Rating | Bend Radius 18 Inch | Synthetic High Tensile Textile Cord With Steel Wire Helix Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.gates.com
Weight / LBS
237
Long Description
Hose, Water; 4" ID; 4.54" OD; EPDM Inner Material; EPDM Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
4.54 Inch | 115.3 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh