

GATES
GATES
4X100FT BLACK GOLD 400D AR
GATES GATES
Description
4"X100' BLK GOLD 400D AR ; OILFIELD HOSE 100'/REEL
Oilfield Hose; 4" Inside Diameter; 4.81" Outside Diameter; Nitrile Inner Material; Carboxylated Nitrile Outer Material; Black; 400 PSI | 28 Bar Operating Pressure
Part #
4110-1110
BDI #
22284827
Details
92.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4X100FT-BLACK-GOLD-400D-AR/p/22284827
Your Price
$ 92.41 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
1.42
EAN
0770075524144
Product Group - BDI
F02192
Type of Hose
Oilfield
Inner Material
Nitrile
Outer Material
Carboxylated Nitrile
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
400 PSI | 28 Bar
Typical Use
Transfer of Water | Petroleum Based Fluid | Dilute Acid | Chemical and Abrasive Slurry | Refined Fuel | Oil and Other Pertroleum Product | Industrial | Offshore and Onshore Dock
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 30 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
41101110
Weight / LBS
313
Long Description
Oilfield Hose; 4" Inside Diameter; 4.81" Outside Diameter; Nitrile Inner Material; Carboxylated Nitrile Outer Material; Black; 400 PSI | 28 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.81 Inch | 122.174 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh