https://www.bdiexpress.com/medias/INDGATHOSEXX-FLMST-XTRM-150SD-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM0MXxpbWFnZS9qcGVnfGFETTNMMmcyTnk4eE1ESTRNVE00T1RjeE9UVTRNaTlKVGtSSFFWUklUMU5GV0ZoZlJreE5VMVJmV0ZSU1RWOHhOVEJUUkY5Q1RGVmZNekF3ZURNd01DNXFjR2N8YjkwZDQyM2ZkNWJhYTk2ZjZkNzU0OGZmOTJkYjdlNDgyZGY4MTM3MWY3OWEzNDkzMTE3N2Q3MWQ5MTdkMzllZA
https://www.bdiexpress.com/medias/INDGATHOSEXX-FLMST-XTRM-150SD-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM0MXxpbWFnZS9qcGVnfGFETTNMMmcyTnk4eE1ESTRNVE00T1RjeE9UVTRNaTlKVGtSSFFWUklUMU5GV0ZoZlJreE5VMVJmV0ZSU1RWOHhOVEJUUkY5Q1RGVmZNekF3ZURNd01DNXFjR2N8YjkwZDQyM2ZkNWJhYTk2ZjZkNzU0OGZmOTJkYjdlNDgyZGY4MTM3MWY3OWEzNDkzMTE3N2Q3MWQ5MTdkMzllZA
GATES
GATES
4X100FT FUEL MASTER 150SD LT MEGAFLEX
GATES GATES
Description
4X100' FUEL MASTER 150SD LT MEGAFLEX ; PETROLEUM HOSE 100FT/REL
Oilfield Hose; Oilfield and Petroleum; 4" Inside Diameter; 4.49" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Blue; 150 PSI | 10 Bar Operating Pressure
Part #
4688-2044
BDI #
22285312
Details
89.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4X100FT-FUEL-MASTER-150SD-LT-MEGAFLEX/p/22285312
Your Price
$ 89.51 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
1.02
EAN
0770075519812
Product Group - BDI
F02192
Type of Hose
Oilfield and Petroleum
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Blue
Operating Temperature Range
-65 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Tank Truck | Fuel Farm | Oilfield Service Truck | Industrial
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 4 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46882044
Weight / LBS
224
Long Description
Oilfield Hose; Oilfield and Petroleum; 4" Inside Diameter; 4.49" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Blue; 150 PSI | 10 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.49 Inch | 114.046 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

