https://www.bdiexpress.com/medias/INDGATHOSEXX-MIL-LP-FL-OIL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA2NHxpbWFnZS9qcGVnfGFEZGhMMmd3T0M4eE1ESTRNVE0zTlRrMU56QXlNaTlKVGtSSFFWUklUMU5GV0ZoZlRVbE1YMHhRWDBaTVgwOUpURjlDVEV0Zk16QXdlRE13TUM1cWNHY3xjZjQzMDY2MzE4ZmE1OTM0YTFkN2I3ZWIzZWUyNDNjMGY2NzQyYmVhNTRjNDdjYmI5OWJkMmQzOTA2MjNiNjhj
https://www.bdiexpress.com/medias/INDGATHOSEXX-MIL-LP-FL-OIL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA2NHxpbWFnZS9qcGVnfGFEZGhMMmd3T0M4eE1ESTRNVE0zTlRrMU56QXlNaTlKVGtSSFFWUklUMU5GV0ZoZlRVbE1YMHhRWDBaTVgwOUpURjlDVEV0Zk16QXdlRE13TUM1cWNHY3xjZjQzMDY2MzE4ZmE1OTM0YTFkN2I3ZWIzZWUyNDNjMGY2NzQyYmVhNTRjNDdjYmI5OWJkMmQzOTA2MjNiNjhj
GATES
GATES
4X10FT LOW PRESSURE FUEL AND OIL HOSE 75
GATES GATES
Description
4X10FT LOW PRESSURE FUEL & OIL HOSE 75 ; MIL LOW PRESSURE FUEL & OIL HOSE [MIL-DT
Marine Hose; 4" Inside Diameter; 4.3" Outside Diameter; Chloroprene Inner Material; Chloroprene Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Part #
3336-0457
BDI #
22285531
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4X10FT-LOW-PRESSURE-FUEL-AND-OIL-HOSE-75/p/22285531
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.81
EAN
0072053798067
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Chloroprene
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
Rotor or Fixed Wing Aircraft
Price Unit
CARTON
Package Quantity
10FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 10 FEET
Inch - Metric
Inch
Other Features
Bend Radius 48 Inch | Braided High Tensile Synthetic Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
33360457
Weight / LBS
17.8
Long Description
Marine Hose; 4" Inside Diameter; 4.3" Outside Diameter; Chloroprene Inner Material; Chloroprene Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.3 Inch | 109.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

