Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4X200 BLACK GOLD DRILL WATER 300SD https://www.bdiexpress.com/medias/INDGATHOSEXX-BG-ABS-DRLWTR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEwNXxpbWFnZS9qcGVnfGFHTmxMMmd4TWk4eE1ESTRNVE00TXpjNE9EVTNOQzlKVGtSSFFWUklUMU5GV0ZoZlFrZGZRVUpUWDBSU1RGZFVVbDlDVEV0Zk16QXdlRE13TUM1cWNHY3w2OGJiOGVkNTdkNWVkYWY5Nzg4NWM5YjJiYTQwNzA2Y2JlNzAyNWJlZGQ2ODJhZGJjNWYzZGU3ZTg2YWUzN2Ri
22284683 Hoses 

GATES GATES

4X200 BLACK GOLD DRILL WATER 300SD

Description

4"X200' BLK GOLD DRILL WATER 300SD ; OILFIELD HOSE 200'/REEL

Water Hose; 4" Inside Diameter; 4.62" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 300 PSI | 21 Bar Operating Pressure

Part #

4686-0030

BDI #
22284683

Details

100.23 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 100.23 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
1.44
EAN
0770075636281
Product Group - BDI
F02192
Type of Hose
Water
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Non-Potable Water Transfer | Offshore or Onshore Work Site
Price Unit
PALLET
Package Quantity
200FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 30 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46860030
Weight / LBS
636
Long Description
Water Hose; 4" Inside Diameter; 4.62" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.62 Inch | 117.348 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh