https://www.bdiexpress.com/medias/INDGATHOSEXX-BG-ABS-MUDOIL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEyOXxpbWFnZS9qcGVnfGFEZGlMMmcwTlM4eE1ESTRNVE00TkRJME56TXlOaTlKVGtSSFFWUklUMU5GV0ZoZlFrZGZRVUpUWDAxVlJFOUpURjlDVEV0Zk16QXdlRE13TUM1cWNHY3xiMWFlNzEwY2Y4Yjc5YmZlZTMwNjUyOTEzMGE3YzI5ZDk3OWMwYzJjNDI2ZDc0MDI0NjQ0YjBjOGRiNjM5Njg3
https://www.bdiexpress.com/medias/INDGATHOSEXX-BG-ABS-MUDOIL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEyOXxpbWFnZS9qcGVnfGFEZGlMMmcwTlM4eE1ESTRNVE00TkRJME56TXlOaTlKVGtSSFFWUklUMU5GV0ZoZlFrZGZRVUpUWDAxVlJFOUpURjlDVEV0Zk16QXdlRE13TUM1cWNHY3xiMWFlNzEwY2Y4Yjc5YmZlZTMwNjUyOTEzMGE3YzI5ZDk3OWMwYzJjNDI2ZDc0MDI0NjQ0YjBjOGRiNjM5Njg3
GATES
GATES
4X200 BLACK GOLD MUD AND OIL 300D
GATES GATES
Description
4"X200' BLK GOLD MUD AND OIL 300D ; OILFIELD HOSE 200'/REEL
Oilfield Hose; Mud and Oil; 4" Inside Diameter; 4.62" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Part #
3150-0505
BDI #
22284703
Details
109.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4X200-BLACK-GOLD-MUD-AND-OIL-300D/p/22284703
Your Price
$ 109.70 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
1.08
EAN
0770075616252
Product Group - BDI
F02192
Type of Hose
Mud and Oil
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Transfer To Abrasive | Water and Petroleum Based Drilling Fluids
Price Unit
PALLET
Package Quantity
200FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 28 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
31500505
Weight / LBS
478
Long Description
Oilfield Hose; Mud and Oil; 4" Inside Diameter; 4.62" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
4.62 Inch | 117.348 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

