https://www.bdiexpress.com/medias/INDGATHOSEXX-BG-PTWR-150-300D-TAN-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEzMXxpbWFnZS9qcGVnfGFEY3pMMmcxTXk4eE1ESTRNVE00TkRZM016TXhNQzlKVGtSSFFWUklUMU5GV0ZoZlFrZGZVRlJYVWw4eE5UQmZNekF3UkY5VVFVNWZNekF3ZURNd01DNXFjR2N8ZDQ4NzBkMWJkNmFhZTJmM2VmMDQxODU5OGI0ZjNkYmQ0ZWY4NWEwMTE2M2VmMTNjZjk0YjkxNjMyNjcyNmEzZQ
https://www.bdiexpress.com/medias/INDGATHOSEXX-BG-PTWR-150-300D-TAN-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEzMXxpbWFnZS9qcGVnfGFEY3pMMmcxTXk4eE1ESTRNVE00TkRZM016TXhNQzlKVGtSSFFWUklUMU5GV0ZoZlFrZGZVRlJYVWw4eE5UQmZNekF3UkY5VVFVNWZNekF3ZURNd01DNXFjR2N8ZDQ4NzBkMWJkNmFhZTJmM2VmMDQxODU5OGI0ZjNkYmQ0ZWY4NWEwMTE2M2VmMTNjZjk0YjkxNjMyNjcyNmEzZQ
GATES
GATES
4X200 BLACK GOLD POTABLE WATER 150D
GATES GATES
Description
4X200' BLK GOLD POTABLE WATER 150D TAN ; OILFIELD HOSE 400FT/REL
Oilfield Hose; Oilfield | Water; 4" Inside Diameter; 4.7" Outside Diameter; Rubber Inner Material; EPDM Outer Material; Tan; 150 PSI | 10 Bar Operating Pressure
Part #
3132-0832
BDI #
22284835
Details
75.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4X200-BLACK-GOLD-POTABLE-WATER-150D/p/22284835
Your Price
$ 75.50 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
1.24
EAN
0072053643664
Product Group - BDI
F02192
Type of Hose
Oilfield and Water
Inner Material
Rubber
Outer Material
EPDM
Color
Tan
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Transfer Of Potable Water | Water-Based Transfer | Offshore and Onshore Transfer
Price Unit
PALLET
Package Quantity
200FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 28 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
31320832
Weight / LBS
548
Long Description
Oilfield Hose; Oilfield | Water; 4" Inside Diameter; 4.7" Outside Diameter; Rubber Inner Material; EPDM Outer Material; Tan; 150 PSI | 10 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.7 Inch | 119.38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


