Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4X200 BLACK GOLD POTABLE WATER 300D https://www.bdiexpress.com/medias/INDGATHOSEXX-BG-ABS-PORWTR-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwN3xpbWFnZS9qcGVnfGFERmpMMmc0WlM4eE1ESTRNVE00TWpJME9EUTNPQzlKVGtSSFFWUklUMU5GV0ZoZlFrZGZRVUpUWDFCUFVsZFVVbDlQVWtkZk16QXdlRE13TUM1cWNHY3xmODMyODhiMmNkOGMwYzhiMzI0MzUxZjY4NDE3OTc2NDYyZTdiOGQwZjBjMmExNjgyMmU1MTdlMWNmMjQzNDg1
22284739 Hoses 

GATES GATES

4X200 BLACK GOLD POTABLE WATER 300D

Description

4X200' BLK GOLD POTABLE WATER 300D ORG ; OILFIELD HOSE 200FT/REL

Oilfield Hose; Oilfield | Water; 4" Inside Diameter; 4.69" Outside Diameter; Rubber Inner Material; EPDM Outer Material; Orange; 300 PSI | 21 Bar Operating Pressure

Part #

3132-5012

BDI #
22284739

Details

134.62 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 134.62 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.79
EAN
0770075616832
Product Group - BDI
F02192
Type of Hose
Oilfield and Water
Inner Material
Rubber
Outer Material
EPDM
Color
Orange
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Transfer Of Potable Water | Water-Based Transfer | Offshore and Onshore Transfer
Price Unit
PALLET
Package Quantity
200FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 200 FEET
Inch - Metric
Inch
Other Features
Multi-Ply Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
31325012
Weight / LBS
350
Long Description
Oilfield Hose; Oilfield | Water; 4" Inside Diameter; 4.69" Outside Diameter; Rubber Inner Material; EPDM Outer Material; Orange; 300 PSI | 21 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.69 Inch | 119.126 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh