https://www.bdiexpress.com/medias/INDGATHOSEXX-BG-ABS-PORWTR-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwN3xpbWFnZS9qcGVnfGFERmpMMmc0WlM4eE1ESTRNVE00TWpJME9EUTNPQzlKVGtSSFFWUklUMU5GV0ZoZlFrZGZRVUpUWDFCUFVsZFVVbDlQVWtkZk16QXdlRE13TUM1cWNHY3xmODMyODhiMmNkOGMwYzhiMzI0MzUxZjY4NDE3OTc2NDYyZTdiOGQwZjBjMmExNjgyMmU1MTdlMWNmMjQzNDg1
https://www.bdiexpress.com/medias/INDGATHOSEXX-BG-ABS-PORWTR-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwN3xpbWFnZS9qcGVnfGFERmpMMmc0WlM4eE1ESTRNVE00TWpJME9EUTNPQzlKVGtSSFFWUklUMU5GV0ZoZlFrZGZRVUpUWDFCUFVsZFVVbDlQVWtkZk16QXdlRE13TUM1cWNHY3xmODMyODhiMmNkOGMwYzhiMzI0MzUxZjY4NDE3OTc2NDYyZTdiOGQwZjBjMmExNjgyMmU1MTdlMWNmMjQzNDg1
GATES
GATES
4X200 BLACK GOLD POTABLE WATER 300SD
GATES GATES
Description
4"X200' BLK GOLD POTABLE WATER 300SD ; OILFIELD HOSE 200'/REEL
Oilfield Hose; Oilfield | Water; 4" Inside Diameter; 4.96" Outside Diameter; Rubber Inner Material; EPDM Outer Material; Orange; 300 PSI | 21 Bar Operating Pressure
Part #
3132-5013
BDI #
22284743
Details
158.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4X200-BLACK-GOLD-POTABLE-WATER-300SD/p/22284743
Your Price
$ 158.77 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
1.67
EAN
0770075619383
Product Group - BDI
F02192
Type of Hose
Oilfield and Water
Inner Material
Rubber
Outer Material
EPDM
Color
Orange
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Transfer Of Potable Water | Water-Based Transfer | Offshore and Onshore Transfer
Price Unit
PALLET
Package Quantity
200FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 28 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
31325013
Weight / LBS
736
Long Description
Oilfield Hose; Oilfield | Water; 4" Inside Diameter; 4.96" Outside Diameter; Rubber Inner Material; EPDM Outer Material; Orange; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
4.96 Inch | 125.984 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

