https://www.bdiexpress.com/medias/INDGATHOSEXX-BKMST-PL-35-150-SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk5MnxpbWFnZS9qcGVnfGFEUXlMMmcyWmk4eE1ESTRNVE0zT1RVeU9EY3pOQzlKVGtSSFFWUklUMU5GV0ZoZlFrdE5VMVJmVUV4Zk16VmZNVFV3WDFORVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8ZjliNzFiYWJmOWZhN2Q4Yzk4MTU2YWJhNDczM2E2ODMzZmE2NzZlZTVkMDFlNTczMDQzMzlkOGM2YmExY2QxYw
https://www.bdiexpress.com/medias/INDGATHOSEXX-BKMST-PL-35-150-SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk5MnxpbWFnZS9qcGVnfGFEUXlMMmcyWmk4eE1ESTRNVE0zT1RVeU9EY3pOQzlKVGtSSFFWUklUMU5GV0ZoZlFrdE5VMVJmVUV4Zk16VmZNVFV3WDFORVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8ZjliNzFiYWJmOWZhN2Q4Yzk4MTU2YWJhNDczM2E2ODMzZmE2NzZlZTVkMDFlNTczMDQzMzlkOGM2YmExY2QxYw
GATES
GATES
4X200 BULK MASTER PLUS 45SD
GATES GATES
Description
4X200 BULK MASTER PLUS 45SD ; MATERIAL HANDLING HOSE 400FT/REL
Material Handling Hose; 4" Inside Diameter; 4.77" Outside Diameter; Rubber Inner Material; SBR Outer Material; Black; 45 PSI | 3 Bar Operating Pressure
Part #
4691-4342
BDI #
22285001
Details
78.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4X200-BULK-MASTER-PLUS-45SD/p/22285001
Your Price
$ 78.82 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
1.53
EAN
0072053813012
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
SBR
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
45 PSI | 3 Bar
Typical Use
Bulk Transfer Via Suction | Gravity or Pneumatic System
Price Unit
PALLET
Package Quantity
200FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 32 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46914342
Weight / LBS
674
Long Description
Material Handling Hose; 4" Inside Diameter; 4.77" Outside Diameter; Rubber Inner Material; SBR Outer Material; Black; 45 PSI | 3 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.77 Inch | 121.158 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

