https://www.bdiexpress.com/medias/INDGATHOSEXX-BG-OLFLD-SERV-400D-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA2MXxpbWFnZS9qcGVnfGFEZGpMMmc0TUM4eE1ESTRNVE00TWpZME1UWTVOQzlKVGtSSFFWUklUMU5GV0ZoZlFrZGZUMHhHVEVSZlUwVlNWbDgwTURCRVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8MjQ4MDZlZDJjNzFlM2NmZWYxZGE1OWZmZGFlZTkxMGQ2OTYxZTNlMTY1ZmYxNWQyYzkxYjlmM2I2Nzc2MjIwNg
https://www.bdiexpress.com/medias/INDGATHOSEXX-BG-OLFLD-SERV-400D-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA2MXxpbWFnZS9qcGVnfGFEZGpMMmc0TUM4eE1ESTRNVE00TWpZME1UWTVOQzlKVGtSSFFWUklUMU5GV0ZoZlFrZGZUMHhHVEVSZlUwVlNWbDgwTURCRVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8MjQ4MDZlZDJjNzFlM2NmZWYxZGE1OWZmZGFlZTkxMGQ2OTYxZTNlMTY1ZmYxNWQyYzkxYjlmM2I2Nzc2MjIwNg
GATES
GATES
4X200FT BLACK GOLD 400D MEGATUFF
GATES GATES
Description
4"X200' BLK GOLD 400D MEGATUFF ; OILFIELD HOSE 200'/REEL
Oilfield Hose; 4" Inside Diameter; 4.84" Outside Diameter; Nitrile Inner Material; UHMWPE Outer Material; Black; 400 PSI | 28 Bar Operating Pressure
Part #
4110-1102
BDI #
22284819
Details
115.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4X200FT-BLACK-GOLD-400D-MEGATUFF/p/22284819
Your Price
$ 115.38 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
1.41
EAN
0770075503712
Product Group - BDI
F02192
Type of Hose
Oilfield
Inner Material
Nitrile
Outer Material
UHMWPE
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
400 PSI | 28 Bar
Typical Use
Transfer of Water | Petroleum Based Fluid | Dilute Acid | Chemical and Abrasive Slurry | Refined Fuel | Oil and Other Pertroleum Product | Industrial | Offshore and Onshore Dock
Price Unit
PALLET
Package Quantity
200FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 30 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
41101102
Weight / LBS
620
Long Description
Oilfield Hose; 4" Inside Diameter; 4.84" Outside Diameter; Nitrile Inner Material; UHMWPE Outer Material; Black; 400 PSI | 28 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.84 Inch | 122.936 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

