https://www.bdiexpress.com/medias/INDGATHOSEXX-BG-ABS-BLK-300SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk5MHxpbWFnZS9qcGVnfGFETmlMMmhpTXk4eE1ESTRNVE00TlRNNU5ESXdOaTlKVGtSSFFWUklUMU5GV0ZoZlFrZGZRVUpUWDBKTVMxOHpNREJUUkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8NWZhMjFiNDlkNTgxNGUwNzcwMGE5OTE0YjJkZGMyZDllMmQzNTVjNDBhOGU3NzA2M2VkNTNjM2Y4OGM4YThjYQ
https://www.bdiexpress.com/medias/INDGATHOSEXX-BG-ABS-BLK-300SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk5MHxpbWFnZS9qcGVnfGFETmlMMmhpTXk4eE1ESTRNVE00TlRNNU5ESXdOaTlKVGtSSFFWUklUMU5GV0ZoZlFrZGZRVUpUWDBKTVMxOHpNREJUUkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8NWZhMjFiNDlkNTgxNGUwNzcwMGE5OTE0YjJkZGMyZDllMmQzNTVjNDBhOGU3NzA2M2VkNTNjM2Y4OGM4YThjYQ
GATES
GATES
4X200FT BLACK GOLD BULK MATERIAL 300SD
GATES GATES
Description
4X200' BLACK GOLD BULK MATERIAL 300SD ; OILFIELD HOSE 200FT/REL
Oilfield Hose; 4" Inside Diameter; 5.3" Outside Diameter; Rubber Inner Material; SBR Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Part #
4691-0018
BDI #
22284627
Details
172.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4X200FT-BLACK-GOLD-BULK-MATERIAL-300SD/p/22284627
Your Price
$ 172.74 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
2.14
EAN
0770075606727
Product Group - BDI
F02192
Type of Hose
Oilfield
Inner Material
Rubber
Outer Material
SBR
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Transfer on Onshore and Offshore Drilling Rig and Platform
Price Unit
PALLET
Package Quantity
200FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 42 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46910018
Weight / LBS
942
Long Description
Oilfield Hose; 4" Inside Diameter; 5.3" Outside Diameter; Rubber Inner Material; SBR Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
5.3 Inch | 134.62 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

