Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4X200FT FOOD MASTER OILS AND DAIRY 150SD https://www.bdiexpress.com/medias/INDGATHOSEXX-FOOD-OLDR150SD-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE2NnxpbWFnZS9qcGVnfGFEazNMMmhpTmk4eE1ESTRNVE0zTWpnME5EQTJNaTlKVGtSSFFWUklUMU5GV0ZoZlJrOVBSRjlQVEVSU01UVXdVMFJmVjBoVVh6TXdNSGd6TURBdWFuQm58YTVlODc1N2UxMTkwY2I0YmM2ZjYzZDc5OTBhMGFjZmEwM2E0MmZmNzU5Nzg2ZmIyMTI3ZjY4MGM0NjI1MTY1NA
22283986 Hoses 

GATES GATES

4X200FT FOOD MASTER OILS AND DAIRY 150SD

Description

4" X 200' FOOD AND BEVERAGE HOSE ; 200FT/REL

Food and Beverage Hose; 4" Inside Diameter; 4.6" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; White; 150 PSI | 10 Bar Operating Pressure

Part #

3133-0055

BDI #
22283986

Details

95.38 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 95.38 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
1.42
EAN
0770075401919
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Nitrile
Outer Material
Nitrile
Color
White
Operating Temperature Range
-40 To 230 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Tank Truck | Barge | Ship | Storage Tank Transfer
Price Unit
PALLET
Package Quantity
200FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 18 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
31330055
Weight / LBS
626
Long Description
Food and Beverage Hose; 4" Inside Diameter; 4.6" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; White; 150 PSI | 10 Bar Operating Pressure
Outside Diameter
4.6 Inch | 116.84 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh