

GATES
GATES
4X200FT FUEL MASTER 150D
GATES GATES
Description
4X200' FUEL MASTER 150D ; PETROLEUM HOSE 400FT/REL
Oilfield Hose; Oilfield and Petroleum; 4" Inside Diameter; 4.51" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Part #
4688-1531
BDI #
22285263
Details
71.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4X200FT-FUEL-MASTER-150D/p/22285263
Your Price
$ 71.37 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.92
EAN
0072053655490
Product Group - BDI
F02192
Type of Hose
Oilfield and Petroleum
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Transfer of Refined Fuel | Oil and Other Petroleum Product | Oilfield Service Truck
Price Unit
PALLET
Package Quantity
200FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 200 FEET
Inch - Metric
Inch
Other Features
Multi-Ply Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46881531
Weight / LBS
406
Long Description
Oilfield Hose; Oilfield and Petroleum; 4" Inside Diameter; 4.51" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Outside Diameter
4.51 Inch | 114.554 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh