

GATES
GATES
4X200FT FUEL MASTER 150SD MEGAFLEX
GATES GATES
Description
4X200' FUEL MASTER 150SD MEGAFLEX ; PETROLEUM HOSE 400FT/REL
Petroleum Hose; 4" Inside Diameter; 4.48" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Part #
4688-2018
BDI #
22285435
Details
96.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4X200FT-FUEL-MASTER-150SD-MEGAFLEX/p/22285435
Your Price
$ 96.75 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.98
EAN
0770075507482
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-30 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Transfer of Commercial Gasoline | Diesel Fuel | Oil and Petroleum Products
Price Unit
PALLET
Package Quantity
200FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 4 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46882018
Weight / LBS
432
Long Description
Petroleum Hose; 4" Inside Diameter; 4.48" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.48 Inch | 113.792 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh