GATES
GATES
5/16IN 119B PLANT MASTER 315PSI 625FT/RL
GATES GATES
Description
5/16" X REEL AIR AND MULTI-PURPOSE HOSE ; 625FT/REL
Air and Multipurpose; 5/16" Inside Diameter; 0.62" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 315 PSI - 22 Bar Operating Pressure
Part #
3219-2932
BDI #
18201468
Details
3.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5-16IN-119B-PLANT-MASTER-315PSI-625FT-RL/p/18201468
Your Price
$ 3.90 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.059
EAN
0072053645422
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
315 PSI | 22 Bar
Typical Use
Industrial | Premium Grade Braid
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
Reel
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord Braid | Bend Radius 3 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
32.5
Long Description
Air and Multipurpose; 5/16" Inside Diameter; 0.62" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 315 PSI - 22 Bar Operating Pressure
Inside Diameter
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.62 Inch | 15.748 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


