Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5/16INX250FT FUEL LINE 50 https://www.bdiexpress.com/medias/INDCTHHOSEXX-FUEL-LINE-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM0MHxpbWFnZS9qcGVnfGFEazRMMmhqWVM4eE1UQXdNemMwTmpZeE5UTXlOaTlKVGtSRFZFaElUMU5GV0ZoZlJsVkZURjlNU1U1RlgwSk1TMTh6TURCNE16QXdMbXB3Wnd8Y2E0YWI0YjViOTYzMWYyMTAzZGFkOGYxOTVlOTIyNjlkOWMzYzk5ODA1ODUyNTg4M2Q2YTkyMjZjMTBjZGRkYQ
24574174 Hoses 

CONTINENTAL CONTINENTAL

5/16INX250FT FUEL LINE 50

Description

5/16IN FUEL LINE BLACK 50 HOSE ; POR 65155 250FT L

Marine Hose; 5/16" Inside Diameter; 1.06" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 50 PSI | 3.4 Bar Operating Pressure

Part #

20115026

BDI #
24574174

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
11.475
EAN
0037256221361
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
0 To 115 Deg F
Operating Pressure
50 PSI | 3.4 Bar
Typical Use
Gasoline Tank | Marine Pleasure Craft
Price Unit
FT
Package Quantity
250FT
Order in Multiples of
250FT
Minimum Order Quantity
250 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
47.5
Long Description
Marine Hose; 5/16" Inside Diameter; 1.06" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 50 PSI | 3.4 Bar Operating Pressure
Inside Diameter
0.313 Inch | 7.95 Millimeter
Outside Diameter
1.06 Inch | 26.924 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh