Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5/16INX500FT MARINE FUEL LINE https://www.bdiexpress.com/medias/INDCTHHOSEXX-MARINE-FL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMyNXxpbWFnZS9qcGVnfGFHVmhMMmczWXk4eE1UQXdNemMxTVRRMk5EazVNQzlKVGtSRFZFaElUMU5GV0ZoZlRVRlNTVTVGWDBaTVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8MGZlYTliNjQ4Yzg2MDcwNWUyZWRlNDlkZTVmOWI3MTUxMDZiN2IwZDJlNmIyY2NkZjAxZDY0NThkZjZhOWNlZQ
24573491 Hoses 

CONTINENTAL CONTINENTAL

5/16INX500FT MARINE FUEL LINE

Description

5/16INX500FT MARINE FUEL LINE HOSE ; SBR 500FT/REL

Marine Hose; 5/16" Inside Diameter; 0.71" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 50 PSI | 3.4 Bar Operating Pressure

Part #

20028988

BDI #
24573491

Details

5.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5.00 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.073
EAN
0037256499791
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
0 To 115 Deg F
Operating Pressure
50 PSI | 3.4 Bar
Typical Use
Marine Pleasure Craft
Price Unit
FT
Package Quantity
500FT
Order in Multiples of
500FT
Minimum Order Quantity
500 FEET
Inch - Metric
Inch
Other Features
Synthetic Yarn Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
95
Long Description
Marine Hose; 5/16" Inside Diameter; 0.71" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 50 PSI | 3.4 Bar Operating Pressure
Outside Diameter
0.71 Inch | 18.034 Millimeter
Inside Diameter
0.313 Inch | 7.95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh