https://www.bdiexpress.com/medias/INDGATHOSEXX-FOOD-MASTER-PVC-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkzMXxpbWFnZS9qcGVnfGFHWTNMMmczTVM4eE1ESTNPVE0yT0RVeU16Z3dOaTlKVGtSSFFWUklUMU5GV0ZoZlJrOVBSRjlOUVZOVVJWSmZVRlpEWDBOTVVsOHpNREI0TXpBd0xtcHdad3xmODM2NTU3YjJkODQwNzA0NGYxNGRhNGYxNDA3Y2VkNjNhNTVjZGIyMDYyMjZiZGJjMTE4YTJmZTExYmYxYTRk
https://www.bdiexpress.com/medias/INDGATHOSEXX-FOOD-MASTER-PVC-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkzMXxpbWFnZS9qcGVnfGFHWTNMMmczTVM4eE1ESTNPVE0yT0RVeU16Z3dOaTlKVGtSSFFWUklUMU5GV0ZoZlJrOVBSRjlOUVZOVVJWSmZVRlpEWDBOTVVsOHpNREI0TXpBd0xtcHdad3xmODM2NTU3YjJkODQwNzA0NGYxNGRhNGYxNDA3Y2VkNjNhNTVjZGIyMDYyMjZiZGJjMTE4YTJmZTExYmYxYTRk
GATES
GATES
5/16X100FT FOOD MASTER PVC 50 7/16 OD
GATES GATES
Description
5/16" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Food and Beverage Hose; 5/16" Inside Diameter; 0.44" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 50 PSI | 3 Bar Operating Pressure
Part #
7744-1517
BDI #
22284006
Details
1.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5-16X100FT-FOOD-MASTER-PVC-50-7-16-OD/p/22284006
Your Price
$ 1.58 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.018
EAN
0770075697282
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-25 To 150 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Industrial
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
77441517
Weight / LBS
4
Long Description
Food and Beverage Hose; 5/16" Inside Diameter; 0.44" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 50 PSI | 3 Bar Operating Pressure
Inside Diameter
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.44 Inch | 11.176 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

