

GATES
GATES
5/16X550FT AIR MASTER SCUBA 500 BLACK
GATES GATES
Description
5/16" X REEL AIR BREATHING HOSE ; 550FT/REL
Air Hose; 5/16" Inside Diameter; 0.56" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 500 PSI | 34 Bar Operating Pressure
Part #
4218-0004
BDI #
22284345
Details
11.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5-16X550FT-AIR-MASTER-SCUBA-500-BLACK/p/22284345
Your Price
$ 11.02 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.05
EAN
0770075707769
Product Group - BDI
F02192
Type of Hose
Air
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-20 To 120 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Recreational | Salvage | Oil Rig Service Diving
Price Unit
REEL
Package Quantity
550FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 550 FEET
Inch - Metric
Inch
Other Features
Bend Radius 2.8 Inch | Braided High Tensile Synthetic Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
42180004
Weight / LBS
55
Long Description
Air Hose; 5/16" Inside Diameter; 0.56" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 500 PSI | 34 Bar Operating Pressure
Outside Diameter
0.56 Inch | 14.224 Millimeter
Inside Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh