https://www.bdiexpress.com/medias/INDXXXHOSEXX-WINGFOOT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM1MHxpbWFnZS9qcGVnfGFEaGtMMmhqT1M4NU9EQTFOVFl5T0RNNU1EY3dMMGxPUkZoWVdFaFBVMFZZV0Y5WFNVNUhSazlQVkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8ZmIxNGEzMjI0ZDRhODA3ZGVjMzkzYmE5MzFiZjE1MGY0MTJjNGEyZTE0NDY4MWFjZjk0ODlkZmQwZTA2ZjhkMA
https://www.bdiexpress.com/medias/INDXXXHOSEXX-WINGFOOT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM1MHxpbWFnZS9qcGVnfGFEaGtMMmhqT1M4NU9EQTFOVFl5T0RNNU1EY3dMMGxPUkZoWVdFaFBVMFZZV0Y5WFNVNUhSazlQVkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8ZmIxNGEzMjI0ZDRhODA3ZGVjMzkzYmE5MzFiZjE1MGY0MTJjNGEyZTE0NDY4MWFjZjk0ODlkZmQwZTA2ZjhkMA
CONTINENTAL
CONTINENTAL
5/8 WINGFOOT BLK300
CONTINENTAL CONTINENTAL
Description
5/8 WINGFOOT BLK300 ; GENERAL PURPOSE HOSE
Hose; Air and Multipurpose; 5/8" Inside Diameter; 1.02" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 300 PSI - 21 Bar Operating Pressure
Part #
5/8 WINGFOOT BLK300
BDI #
21575991
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5-8-WINGFOOT-BLK300/p/21575991
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
74.84
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-20 To 190 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Industrial Air Service | Compressor Lines | Pneumatic Tools | Low Pressure Spray
Price Unit
FT
Package Quantity
500FT
Order in Multiples of
500FT
Minimum Order Quantity
500 FEET
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn | 3 Pieces | 50FT Increments
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
https://www.continental.com
Weight / LBS
165
Long Description
Hose; Air and Multipurpose; 5/8" Inside Diameter; 1.02" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 300 PSI - 21 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.02 Inch | 25.908 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

