https://www.bdiexpress.com/medias/INDGATHOSEXX-4230BS-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc4MTR8aW1hZ2UvanBlZ3xhR1JpTDJobE1TOHhNRE0xTWpJeU9UazBNVEkzT0M5SlRrUkhRVlJJVDFORldGaGZOREl6TUVKVFgwSk1TMTh6TURCNE16QXdMbXB3Wnd8MWU4YjljOWU2MTNiOTA1YTJlYmE2OWIyYTllMzJmYmJhN2MwNmYyNTUwMDY0ZDRkM2M2MWJkYWRlN2M5N2Q2NQ
https://www.bdiexpress.com/medias/INDGATHOSEXX-4230BS-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc4MTR8aW1hZ2UvanBlZ3xhR1JpTDJobE1TOHhNRE0xTWpJeU9UazBNVEkzT0M5SlRrUkhRVlJJVDFORldGaGZOREl6TUVKVFgwSk1TMTh6TURCNE16QXdMbXB3Wnd8MWU4YjljOWU2MTNiOTA1YTJlYmE2OWIyYTllMzJmYmJhN2MwNmYyNTUwMDY0ZDRkM2M2MWJkYWRlN2M5N2Q2NQ
GATES
GATES
5/8IN 4230BS ENGINE COOLANT 63PSI 250FT
GATES GATES
Description
5/8" X BALE COOLANT HOSE ; 250FT/REL
Hose, Coolant; 5/8" ID; 0.94" OD; EPDM Inner Material; EPDM Outer Material; Black with Blue Stripe; 63 PSI - 4 Bar Operating Pressure
Part #
4230-4112
BDI #
22284957
Details
3.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5-8IN-4230BS-ENGINE-COOLANT-63PSI-250FT/p/22284957
Your Price
$ 3.55 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.1
EAN
0072053808568
Product Group - BDI
F02192
Type of Hose
Coolant
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 Deg C To 135 Deg C
Operating Pressure
63 PSI | 4 Bar
Typical Use
Industrial Engine
Price Unit
BOX
Package Quantity
250FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 250 FEET
Inch - Metric
Inch
Other Features
Bend Radius 7 Inch | Burst Pressure 250 PSI | 8 Inch HG Vacuum Rating | Aramid Fiber Reinforcement | With Blue Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Coolant
Manufacturer URL
https://www.gates.com
Weight / LBS
52.5
Long Description
Hose, Coolant; 5/8" ID; 0.94" OD; EPDM Inner Material; EPDM Outer Material; Black with Blue Stripe; 63 PSI - 4 Bar Operating Pressure
Outside Diameter
0.94 Inch | 23.876 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


