Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5/8IN PLIOVIC FG https://www.bdiexpress.com/medias/INDCTHHOSEXX-PLIOVIC-FG-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NjZ8aW1hZ2UvanBlZ3xhREF6TDJnellTODVNelk0TmpFeU1ERXlNRFl5TG1wd1p3fDhlY2YxZGIyMTYwMzQ2ZWUxZTJjODYyODEyMmY3Nzc3N2ZkZjVjZDIxNzc5Zjk4ZTA4YjVlZWFmM2U0MjY2MWU
423506 Hoses 

CONTINENTAL CONTINENTAL

5/8IN PLIOVIC FG

Description

5/8IN PLIOVIC FG 200 OSE HOSE ; SYNTHETIC YARN

Food and Beverage; 5/8" Inside Diameter; 0.87" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 200 PSI - 14 Bar Operating Pressure

Part #

20129603

BDI #
423506

Details

939.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 939.00 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.074
EAN
0037256211706
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-10 To 158 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Air Actuated Equipment | Computer Component | Pharmaceutical and Cosmetic Industry | Textile Mill
Price Unit
PACK
Package Quantity
300FT
Order in Multiples of
PACK
Minimum Order Quantity
1 PACK OF 300 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
Manufacturer Internal Number
20129603
Weight / LBS
45
Long Description
Food and Beverage; 5/8" Inside Diameter; 0.87" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.87 Inch | 22.098 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh