Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5/8IN VARIFLEX 200 RED https://www.bdiexpress.com/medias/INDCTHHOSEXX-VARIFLEX-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3ODJ8aW1hZ2UvanBlZ3xhREV4TDJnelppODVNelk0TmpFek1qVTNNalEyTG1wd1p3fDQ5ZmExMDE1OTA5ZDhkNzRhMWIyODdlMmUwNTljYjQ0NTc4OWFmYTg4YjEyMDQwZmU1ZWVlMmNkZWZlMjc5ZTY
423867 Hoses 

CONTINENTAL CONTINENTAL

5/8IN VARIFLEX 200 RED

Description

5/8IN VARIFLEX RED 200WP HOSE ; MULTI-PURPOSE

Air and Multipurpose; 5/8" Inside Diameter; 1" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 200 PSI - 14 Bar Operating Pressure

Part #

20025492

BDI #
423867

Details

2205.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,205.00 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.136
EAN
0037256218101
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-20 To 190 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Compressor Line | Industrial Air Service | Low Pressure Spray | Pneumatic Tool
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | High Oil Resistance | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Manufacturer Internal Number
20025492
Weight / LBS
135
Long Description
Air and Multipurpose; 5/8" Inside Diameter; 1" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh