CONTINENTAL
CONTINENTAL
5/8INX131FT AQUAPAL 290 L/C
CONTINENTAL CONTINENTAL
Description
5/8INX131FT AQUAPAL 290 L/C WATER HOSE ; BLUE SYNTHETIC RUBBER
Food and Liquid Hose; 5/8" Inside Diameter; 15/16" Outside Diameter; Plastic Inner Material; Nitrile Outer Material; Blue; 290 PSI | 20 Bar Operating Pressure
Part #
5/8INX131FT AQUAPAL 290 L/C
BDI #
24579213
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5-8INX131FT-AQUAPAL-290-L-C/p/24579213
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.091
EAN
0037256566110
Product Group - BDI
F02192
Type of Hose
Food and Liquid
Inner Material
Plastic
Outer Material
Nitrile
Color
Blue
Operating Temperature Range
-22 To 194 Deg F
Operating Pressure
290 PSI | 20 Bar
Typical Use
Storage Tank
Price Unit
FT
Package Quantity
131FT
Order in Multiples of
131FT
Minimum Order Quantity
131 FEET
Inch - Metric
Inch
Other Features
3.7" Bend Radius | Synthetic Fiber
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.00
Noun
Hose
Keyword String
Food and Liquid
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
26.2
Long Description
Food and Liquid Hose; 5/8" Inside Diameter; 15/16" Outside Diameter; Plastic Inner Material; Nitrile Outer Material; Blue; 290 PSI | 20 Bar Operating Pressure
Outside Diameter
0.938 Inch | 23.825 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


