

GATES
GATES
5/8INX300FT TUFFLEX FOOD 200PSI
GATES GATES
Description
5/8" X 300' FOOD AND BEVERAGE HOSE ; 300FT/REL
Food and Beverage; 5/8" Inside Diameter; 0.88" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 200 PSI - 14 Bar Operating Pressure
Part #
7744-4504
BDI #
1109020
Details
4.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5-8INX300FT-TUFFLEX-FOOD-200PSI/p/1109020
Your Price
$ 4.34 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.07
EAN
0072053641967
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-10 To 130 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
USDA Meat and Poultry Plant
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
Synthetic Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Food and Beverage
Weight / LBS
45
Long Description
Food and Beverage; 5/8" Inside Diameter; 0.88" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.88 Inch | 22.352 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh