Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

55LT-5-5 https://www.bdiexpress.com/medias/INDLGSHOSEXX-53LT-TWIN-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNTJ8aW1hZ2UvanBlZ3xhREJtTDJobU1TOHhNRGs0TlRBNU56VXlOek15Tmk5SlRrUk1SMU5JVDFORldGaGZOVE5NVkY5VVYwbE9YMEpNUzE4ek1EQjRNekF3TG1wd1p3fGUzYmVjM2U3MjY0ZmQyNjJhNmJhNDdhOWQzM2JlYjA0MjYyZjQxNWI3MjMxYTc2NDA5ZWU1ODMwYzEyZmY3NGE
21852293 Hoses 

PARKER PARKER

55LT-5-5

Description

55LT-5-5 HYDRAULIC HOSE ; 0.3125" ID 2500PSI THERMOPLASTIC

Hydraulic Hose; 5/16" Inside Diameter; 0.57" Outside Diameter; Polyamide Inner Material; Copolyester Outer Material; Black; 2500 PSI | 172 Bar Operating Pressure

Part #

55LT-5-5

BDI #
21852293

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / US pound
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyamide
Outer Material
Copolyester
Color
Black
Operating Temperature Range
-70 To 212 Deg F
Operating Pressure
2500 PSI | 172 Bar
Typical Use
Construction Equipment | Industrial Machinery | General Purpose | Hydraulics | Over-The-Sheave | Low Temperature | Mobile Hydraulic Equipment | Pneumatics
Price Unit
FT
Inch - Metric
Inch
Other Features
Fiber Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.085
Long Description
Hydraulic Hose; 5/16" Inside Diameter; 0.57" Outside Diameter; Polyamide Inner Material; Copolyester Outer Material; Black; 2500 PSI | 172 Bar Operating Pressure
Inside Diameter
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.57 Inch | 14.478 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh