GATES
GATES
56GMVX25FT
GATES GATES
Description
3105-1364 ; HYDRAULIC HOSE
Hydraulic Hose; 3-1/2" Inside Diameter; 4.01" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 55 PSI | 3.8 Bar Operating Pressure
Part #
3105-1364
BDI #
22151090
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/56GMVX25FT/p/22151090
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
20.34
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
55 PSI | 3.8 Bar
Price Unit
FT
Package Quantity
25FT
Order in Multiples of
25FT
Minimum Order Quantity
25 FEET
Inch - Metric
Inch
Other Features
2 Spiral Textile with Helical Spiral Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 3-1/2" Inside Diameter; 4.01" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 55 PSI | 3.8 Bar Operating Pressure
Inside Diameter
3.5 Inch | 88.9 Millimeter
Outside Diameter
4.01 Inch | 101.854 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


