https://www.bdiexpress.com/medias/INDCTHHOSEXX-FUEL-FILL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA1MXxpbWFnZS9qcGVnfGFEQXhMMmhrTWk4eE1UQXdNelkwTURnd056UTFOQzlKVGtSRFZFaElUMU5GV0ZoZlJsVkZURjlHU1V4TVh6TXdNSGd6TURBdWFuQm58YjhmM2M4YjI4NDc1MGQ4Yjk5MzBjMWMxZTg5YjVmOWNjYjlhZDQyZWZlN2M2OTVlZjcxOTFlMGQ2YjliODE5Nw
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FUEL-FILL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA1MXxpbWFnZS9qcGVnfGFEQXhMMmhrTWk4eE1UQXdNelkwTURnd056UTFOQzlKVGtSRFZFaElUMU5GV0ZoZlJsVkZURjlHU1V4TVh6TXdNSGd6TURBdWFuQm58YjhmM2M4YjI4NDc1MGQ4Yjk5MzBjMWMxZTg5YjVmOWNjYjlhZDQyZWZlN2M2OTVlZjcxOTFlMGQ2YjliODE5Nw
CONTINENTAL
CONTINENTAL
59212
CONTINENTAL CONTINENTAL
Description
59212 FUEL FILL HOSE ; 30R6
Automotive Hose; 2" Inside Diameter; 2-3/8" Outside Diameter; Nitrile Inner Material; Polyethylene Outer Material; Black; 20 PSI | 1.4 Bar Operating Pressure
Part #
59212
BDI #
24575901
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/59212/p/24575901
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
1.124
EAN
0037256453786
Product Group - BDI
F02192
Type of Hose
Automotive
Inner Material
Nitrile
Outer Material
Polyethylene
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
20 PSI | 1.4 Bar
Typical Use
Auxiliary Gas Tank
Price Unit
FT
Package Quantity
36IN
Order in Multiples of
36IN
Minimum Order Quantity
36IN
Inch - Metric
Inch
Other Features
Straight Angle
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Automotive
Manufacturer URL
https://www.continental-industry.com
Long Description
Automotive Hose; 2" Inside Diameter; 2-3/8" Outside Diameter; Nitrile Inner Material; Polyethylene Outer Material; Black; 20 PSI | 1.4 Bar Operating Pressure
Outside Diameter
2.375 Inch | 60.325 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

