Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

59213 https://www.bdiexpress.com/medias/INDCTHHOSEXX-FUEL-FILL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA1MXxpbWFnZS9qcGVnfGFEQXhMMmhrTWk4eE1UQXdNelkwTURnd056UTFOQzlKVGtSRFZFaElUMU5GV0ZoZlJsVkZURjlHU1V4TVh6TXdNSGd6TURBdWFuQm58YjhmM2M4YjI4NDc1MGQ4Yjk5MzBjMWMxZTg5YjVmOWNjYjlhZDQyZWZlN2M2OTVlZjcxOTFlMGQ2YjliODE5Nw
24575903 Hoses 

CONTINENTAL CONTINENTAL

59213

Description

2-1/4INX36IN FUEL FILL HOSE ; NON-RETURNABLE 59213 30R6

Automotive Hose; 2-1/4" Inside Diameter; 2-5/8" Outside Diameter; Nitrile Inner Material; Polyethylene Outer Material; Black; 20 PSI | 1.4 Bar Operating Pressure

Part #

59213

BDI #
24575903

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
1.272
EAN
0037256453793
Product Group - BDI
F02192
Type of Hose
Automotive
Inner Material
Nitrile
Outer Material
Polyethylene
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
20 PSI | 1.4 Bar
Typical Use
Auxiliary Gas Tank
Price Unit
FT
Package Quantity
36IN
Order in Multiples of
36IN
Minimum Order Quantity
36IN
Inch - Metric
Inch
Other Features
Straight Angle
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Automotive
Manufacturer URL
https://www.continental-industry.com
Long Description
Automotive Hose; 2-1/4" Inside Diameter; 2-5/8" Outside Diameter; Nitrile Inner Material; Polyethylene Outer Material; Black; 20 PSI | 1.4 Bar Operating Pressure
Outside Diameter
2.625 Inch | 66.675 Millimeter
Inside Diameter
2.25 Inch | 57.15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh