GATES
GATES
5C5E CARTON
GATES GATES
Description
70191 HYDRAULIC HOSE ; POR 350FT/REL
Hydraulic Hose; 1/4" Inside Diameter; 0.55" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1500 PSI | 104 Bar Operating Pressure
Part #
36580201
BDI #
1110024
Details
10.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5C5E-CARTON/p/1110024
Your Price
$ 10.63 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
EAN
0072053226683
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
1500 PSI | 104 Bar
Typical Use
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Price Unit
CARTON
Package Quantity
350FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 350 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid Over 1 Polyester Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 1/4" Inside Diameter; 0.55" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1500 PSI | 104 Bar Operating Pressure
Outside Diameter
0.55 Inch | 13.97 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


