GATES
GATES
5G1 350FT/REEL
GATES GATES
Description
5G1 XREEL HYDRAULIC HOSE ; POR GLOBAL G1 1-WIRE BRAID 350FT/REL
Hydraulic; 5/16" Inside Diameter; 0.6" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3125 PSI - 215 Bar Operating Pressure
Part #
46570116
BDI #
1110052
Details
8.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5G1-350FT-REEL/p/1110052
Your Price
$ 8.86 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.08
EAN
0072053445565
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3125 PSI | 215 Bar
Typical Use
High Temperature Medium Pressure Hydraulic Oil Line
Price Unit
REEL
Package Quantity
350FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 350 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Bend Radius 4.5 Inch | Burst Pressure 12500 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.18
Long Description
Hydraulic; 5/16" Inside Diameter; 0.6" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3125 PSI - 215 Bar Operating Pressure
Outside Diameter
0.6 Inch | 15.24 Millimeter
Inside Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh