GATES
GATES
5IN 690SB FOOD AND BEVERAGE 55PSI
GATES GATES
Description
5" X 50' FOOD AND BEVERAGE HOSE ; 50FT/REL
Food and Beverage; 5" Inside Diameter; 5-3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 55 PSI - 3.8 Bar Operating Pressure
Part #
4693-0251
BDI #
18201888
Details
100.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5IN-690SB-FOOD-AND-BEVERAGE-55PSI/p/18201888
Your Price
$ 100.56 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
1.81
EAN
0072053216837
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
55 PSI | 3.8 Bar
Typical Use
Gravity System | Industrial | Pneumatic System
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 30 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Weight / LBS
199
Long Description
Food and Beverage; 5" Inside Diameter; 5-3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 55 PSI - 3.8 Bar Operating Pressure
Outside Diameter
5.75 Inch | 146.05 Millimeter
Inside Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


