https://www.bdiexpress.com/medias/INDCTHHOSEXX-ALLCRETE-WIRE-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5OHxpbWFnZS9qcGVnfGFHWXhMMmhqWkM4eE1UQXdNemN6T1RRM01Ua3dNaTlKVGtSRFZFaElUMU5GV0ZoZlFVeE1RMUpGVkVWZlYwbFNSVjlDVEV0Zk16QXdlRE13TUM1cWNHY3w5MWEzMWI3OTE1ZjA5YjUzMjhiZjY2MmY3ZGU5YmQ4MGJiYTgzNjUxMTcyZjQzY2E2ZDgzZTU0ODcxNjE3OTgx
https://www.bdiexpress.com/medias/INDCTHHOSEXX-ALLCRETE-WIRE-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5OHxpbWFnZS9qcGVnfGFHWXhMMmhqWkM4eE1UQXdNemN6T1RRM01Ua3dNaTlKVGtSRFZFaElUMU5GV0ZoZlFVeE1RMUpGVkVWZlYwbFNSVjlDVEV0Zk16QXdlRE13TUM1cWNHY3w5MWEzMWI3OTE1ZjA5YjUzMjhiZjY2MmY3ZGU5YmQ4MGJiYTgzNjUxMTcyZjQzY2E2ZDgzZTU0ODcxNjE3OTgx
CONTINENTAL
CONTINENTAL
5IN ALLCRETE WIRE 1233
CONTINENTAL CONTINENTAL
Description
5IN ALLCRETE WIRE 1233 HOSE ; 50'L PLASTER 50FT/BOX
Material Handling; 5" Inside Diameter; 6" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1233 PSI - 85 Bar Operating Pressure
Part #
20020026
BDI #
423970
Details
176.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5IN-ALLCRETE-WIRE-1233/p/423970
Your Price
$ 176.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
2.716
EAN
0037256130090
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
1233 PSI | 85 Bar
Typical Use
Concrete Boom Truck | High Pressure Concrete Pump
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
1 Ply High Strength Wire | Bend Radius 20 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Material Handling
Weight / LBS
299
Long Description
Material Handling; 5" Inside Diameter; 6" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1233 PSI - 85 Bar Operating Pressure
Inside Diameter
5 Inch | 127 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

