https://www.bdiexpress.com/medias/INDCTHHOSEXX-ARVAC-SW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE3N3xpbWFnZS9qcGVnfGFEVmxMMmczWXk4eE1UQXdNelkwTVRJek16UXpPQzlKVGtSRFZFaElUMU5GV0ZoZlFWSldRVU5mVTFkZk16QXdlRE13TUM1cWNHY3w3MDEyYTIzMDhlZTg0OTAzZDkwZWFjODdkYWEzZmRkYzk2YzdkZjM4NWMwM2Y2ZjdkMWUyZmVkZDQ0ZjY3ODMz
https://www.bdiexpress.com/medias/INDCTHHOSEXX-ARVAC-SW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE3N3xpbWFnZS9qcGVnfGFEVmxMMmczWXk4eE1UQXdNelkwTVRJek16UXpPQzlKVGtSRFZFaElUMU5GV0ZoZlFWSldRVU5mVTFkZk16QXdlRE13TUM1cWNHY3w3MDEyYTIzMDhlZTg0OTAzZDkwZWFjODdkYWEzZmRkYzk2YzdkZjM4NWMwM2Y2ZjdkMWUyZmVkZDQ0ZjY3ODMz
CONTINENTAL
CONTINENTAL
5IN ARVAC SW
CONTINENTAL CONTINENTAL
Description
5IN ARVAC SW INDUSTRIAL HOSE ; 25FT/BOX 58655013900250
Material Handling Hose; 5" Inside Diameter; 5.81" Outside Diameter; Urethane Inner Material; Thermoplastic Outer Material; Black; 30 PSI | 2.1 Bar Operating Pressure
Part #
5IN ARVAC SW
BDI #
27701469
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5IN-ARVAC-SW/p/27701469
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Urethane
Outer Material
Thermoplastic
Color
Black
Operating Temperature Range
-40 To 158 Deg F
Operating Pressure
30 PSI | 2.1 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
8" Bend Radius | Rigid High-Density PVC Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
2.58
Long Description
Material Handling Hose; 5" Inside Diameter; 5.81" Outside Diameter; Urethane Inner Material; Thermoplastic Outer Material; Black; 30 PSI | 2.1 Bar Operating Pressure
Outside Diameter
5.81 Inch | 147.574 Millimeter
Inside Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

