Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5IN FLEXTRA DRY MATERIAL 75 https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLXTRA-DM-300x300.jpg?context=bWFzdGVyfHJvb3R8NjExNnxpbWFnZS9qcGVnfGFEUTRMMmczT0M4eE1UQXdNelkwTVRNNU56STNPQzlKVGtSRFZFaElUMU5GV0ZoZlJreFlWRkpCWDBSTlh6TXdNSGd6TURBdWFuQm58NjYwYTI3OGE5Y2FkMzQzZGYzMGQ3MmI2MzRkYjk0MTcwYjc4ZjczMmRlMWVlYmRlMTFmOTA3MjkzMTNjYmE0Yg
423767 Hoses 

CONTINENTAL CONTINENTAL

5IN FLEXTRA DRY MATERIAL 75

Description

5IN FLEXTRA DRY MATERIAL 75 HOSE ; 50FT L 50FT/BOX

Material Handling Hose; 5" Inside Diameter; 5.78" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI | 5.2 Bar Operating Pressure

Part #

20019234

BDI #
423767

Details

116.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 116.00 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
2.045
EAN
0037256125393
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
75 PSI | 5.2 Bar
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
20" Bend Radius | Spiral-Plied Synthetic Fabric with Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
416
Long Description
Material Handling Hose; 5" Inside Diameter; 5.78" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI | 5.2 Bar Operating Pressure
Outside Diameter
5.78 Inch | 146.812 Millimeter
Inside Diameter
5 Inch | 127 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh