https://www.bdiexpress.com/medias/INDCTHHOSEXX-HARVEST-GRY-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NXxpbWFnZS9qcGVnfGFHTmxMMmczTVM4eE1UQXdNelkwTVRVMk1URXhPQzlKVGtSRFZFaElUMU5GV0ZoZlNFRlNWa1ZUVkY5SFVsbGZNekF3ZURNd01DNXFjR2N8NWY1OGU4ODI5MzdmZDIxOGNjMzE3ZjkwODMwYzEzYWEyNzRkNGNkOTkzOTA4Mzg2ZjQ2Njg2MjBlZWE0ZGMzOQ
https://www.bdiexpress.com/medias/INDCTHHOSEXX-HARVEST-GRY-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NXxpbWFnZS9qcGVnfGFHTmxMMmczTVM4eE1UQXdNelkwTVRVMk1URXhPQzlKVGtSRFZFaElUMU5GV0ZoZlNFRlNWa1ZUVkY5SFVsbGZNekF3ZURNd01DNXFjR2N8NWY1OGU4ODI5MzdmZDIxOGNjMzE3ZjkwODMwYzEzYWEyNzRkNGNkOTkzOTA4Mzg2ZjQ2Njg2MjBlZWE0ZGMzOQ
CONTINENTAL
CONTINENTAL
5IN HARVEST GREY 150
CONTINENTAL CONTINENTAL
Description
5IN HARVEST GREY 150 FOOD HOSE ; 100FT/REL
Food and Beverage Hose; 5" Inside Diameter; 5.91" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 150 PSI | 10.3 Bar Operating Pressure
Part #
20019930
BDI #
423415
Details
106.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5IN-HARVEST-GREY-150/p/423415
Your Price
$ 106.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
2.113
EAN
0037256217241
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Tank Truck Service Industry
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
15" Bend Radius | Spiral-Plied Synthetic Fabric with Double Galvanized Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
476
Long Description
Food and Beverage Hose; 5" Inside Diameter; 5.91" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
5.91 Inch | 150.114 Millimeter
Inside Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

