https://www.bdiexpress.com/medias/INDCTHHOSEXX-MULCH-HS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwNnxpbWFnZS9qcGVnfGFEWTVMMmcyWWk4eE1UQXdNelkwTVRjeU5EazFPQzlKVGtSRFZFaElUMU5GV0ZoZlRWVk1RMGhmU0ZOZk16QXdlRE13TUM1cWNHY3wwZmJlNmU4N2Q5MmNjZjFkZTI2MzFiYWJlOTE1NGMxMGNkMTAxODY5MTgzMGMxNzFiM2I5YTQ3ZWJjMjRkYzJk
https://www.bdiexpress.com/medias/INDCTHHOSEXX-MULCH-HS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwNnxpbWFnZS9qcGVnfGFEWTVMMmcyWWk4eE1UQXdNelkwTVRjeU5EazFPQzlKVGtSRFZFaElUMU5GV0ZoZlRWVk1RMGhmU0ZOZk16QXdlRE13TUM1cWNHY3wwZmJlNmU4N2Q5MmNjZjFkZTI2MzFiYWJlOTE1NGMxMGNkMTAxODY5MTgzMGMxNzFiM2I5YTQ3ZWJjMjRkYzJk
CONTINENTAL
CONTINENTAL
5IN MULCHBLOWER HS
CONTINENTAL CONTINENTAL
Description
5IN MULCHBLOWER HS INDUSTRIAL HOSE ; NON-RETURNABLE
Material Handling Hose; 5" Inside Diameter; 5.61" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear | Yellow; 25 PSI | 1.7 Bar Operating Pressure
Part #
20476809
BDI #
27339293
Details
38.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5IN-MULCHBLOWER-HS/p/27339293
Your Price
$ 38.38 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.569
EAN
0037256513992
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC
Outer Material
PVC
Color
Clear | Yellow
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
25 PSI | 1.7 Bar
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
9" Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
125
Long Description
Material Handling Hose; 5" Inside Diameter; 5.61" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear | Yellow; 25 PSI | 1.7 Bar Operating Pressure
Inside Diameter
5 Inch | 127 Millimeter
Outside Diameter
5.61 Inch | 142.494 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


