CONTINENTAL
CONTINENTAL
5IN SOFTWALL BLACK 1/4IN CHEM
CONTINENTAL CONTINENTAL
Description
5IN SOFTWALL BLACK 1/4IN CHEM HOSE ; MH SBR 100FT/REL
Material Handling Hose; 5" Inside Diameter; 5.709" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 50 PSI | 3.4 Bar Operating Pressure
Part #
20019279
BDI #
423752
Details
125.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5IN-SOFTWALL-BLACK-1-4IN-CHEM/p/423752
Your Price
$ 125.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
1.401
EAN
0037256216787
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
50 PSI | 3.4 Bar
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
Spiral-Plied Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
300
Long Description
Material Handling Hose; 5" Inside Diameter; 5.709" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 50 PSI | 3.4 Bar Operating Pressure
Inside Diameter
5 Inch | 127 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


