https://www.bdiexpress.com/medias/INDCTHHOSEXX-SOFTWALL-BLK-WHT-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1OXxpbWFnZS9qcGVnfGFEaGhMMmhrWXk4eE1UQXdNemMxTlRJMk5qQTNPQzlKVGtSRFZFaElUMU5GV0ZoZlUwOUdWRmRCVEV4ZlFreExYMWRJVkY5VFZGQmZNekF3ZURNd01DNXFjR2N8NDI5MzE4YjFiMzJjZTI5MzZmNDQ3NWZlZDM0YmI3NDNhNjBkZDNlNzNkMTNjNjI1MmQ3NTRhMWMwNjhiNWNkMg
https://www.bdiexpress.com/medias/INDCTHHOSEXX-SOFTWALL-BLK-WHT-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1OXxpbWFnZS9qcGVnfGFEaGhMMmhrWXk4eE1UQXdNemMxTlRJMk5qQTNPQzlKVGtSRFZFaElUMU5GV0ZoZlUwOUdWRmRCVEV4ZlFreExYMWRJVkY5VFZGQmZNekF3ZURNd01DNXFjR2N8NDI5MzE4YjFiMzJjZTI5MzZmNDQ3NWZlZDM0YmI3NDNhNjBkZDNlNzNkMTNjNjI1MmQ3NTRhMWMwNjhiNWNkMg
CONTINENTAL
CONTINENTAL
5IN SOFTWALL BLACK 1/8IN CHEM
CONTINENTAL CONTINENTAL
Description
5IN SOFTWALL BLACK 1/8IN CHEM HOSE ; 100FT/REL MATERIAL HANDLING SBR
Material Handling; 5" Inside Diameter; 5.441" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 50 PSI - 3 Bar Operating Pressure
Part #
20019315
BDI #
423756
Details
88.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5IN-SOFTWALL-BLACK-1-8IN-CHEM/p/423756
Your Price
$ 88.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.857
EAN
0037256216862
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
In-Plant Service | Tank Truck
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral | With White Spiral Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Material Handling
Weight / LBS
182
Long Description
Material Handling; 5" Inside Diameter; 5.441" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 50 PSI - 3 Bar Operating Pressure
Outside Diameter
5.441 Inch | 138.201 Millimeter
Inside Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

