Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5IN SPIRATHANE PT CLEAR/BLACK https://www.bdiexpress.com/medias/INDCTHHOSEXX-SPRTN-PT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk1OXxpbWFnZS9qcGVnfGFHWTRMMmcxWVM4eE1UQXdNelkwTXpNMk16TTFPQzlKVGtSRFZFaElUMU5GV0ZoZlUxQlNWRTVmVUZSZk16QXdlRE13TUM1cWNHY3xhNTRjZmU1OWM4ODlhZWQ5OTY0YWQ4ZDljN2NjODEwZmE2M2ZhMDRhNWNjYWJjY2I0NDMzYTk3YWM2NGE1MWJi
423749 Hoses 

CONTINENTAL CONTINENTAL

5IN SPIRATHANE PT CLEAR/BLACK

Description

5IN SPIRATHANE CLR/BLK PT HOSE ; 500 MOQ

Food and Beverage Hose; 5" Inside Diameter; 5.83" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Clear; 27 PSI | 1.9 Bar Operating Pressure

Part #

20046048

BDI #
423749

Details

95.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 95.00 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0
EAN
0037256235030
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Polyurethane
Outer Material
PVC
Color
Clear
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
27 PSI | 1.9 Bar
Typical Use
Plastic Pellet | Granular Material
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
20" Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
213
Long Description
Food and Beverage Hose; 5" Inside Diameter; 5.83" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Clear; 27 PSI | 1.9 Bar Operating Pressure
Inside Diameter
5 Inch | 127 Millimeter
Outside Diameter
5.83 Inch | 148.082 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh