https://www.bdiexpress.com/medias/INDGATHOSEXX-FDMST-DRY-GDS-SD-GRAY-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUwM3xpbWFnZS9qcGVnfGFHVm1MMmd4T1M4eE1ESTRNVE0zTURreE1EYzFNQzlKVGtSSFFWUklUMU5GV0ZoZlJrUk5VMVJmUkZKWlgwZEVVMTlUUkY5SFVrRlpYek13TUhnek1EQXVhbkJufGI2MDg4MTU5N2RjYzU0NGM0MGYyZGEzZDQ4NWMyOTZkNDI3ZDEwY2MxNGM1NDcxOGJhNWEyOGIyNDQ2Y2Y0N2I
https://www.bdiexpress.com/medias/INDGATHOSEXX-FDMST-DRY-GDS-SD-GRAY-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUwM3xpbWFnZS9qcGVnfGFHVm1MMmd4T1M4eE1ESTRNVE0zTURreE1EYzFNQzlKVGtSSFFWUklUMU5GV0ZoZlJrUk5VMVJmUkZKWlgwZEVVMTlUUkY5SFVrRlpYek13TUhnek1EQXVhbkJufGI2MDg4MTU5N2RjYzU0NGM0MGYyZGEzZDQ4NWMyOTZkNDI3ZDEwY2MxNGM1NDcxOGJhNWEyOGIyNDQ2Y2Y0N2I
GATES
GATES
5IN X 100FT FOOD MASTER DRY GOODS 55SD
GATES GATES
Description
5" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Food and Beverage Hose; 5" Inside Diameter; 5-3/4" Outside Diameter; Rubber Inner Material; EPDM Outer Material; Gray; 55 PSI | 4 Bar Operating Pressure
Part #
4693-0001
BDI #
22283974
Details
118.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5IN-X-100FT-FOOD-MASTER-DRY-GOODS-55SD/p/22283974
Your Price
$ 118.72 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
1.95
EAN
0770075550846
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
EPDM
Color
Gray
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
55 PSI | 4 Bar
Typical Use
Bulk Food Product Transfer Via Suction | Pneumatic or Gravity System
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 30 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46930001
Weight / LBS
430
Long Description
Food and Beverage Hose; 5" Inside Diameter; 5-3/4" Outside Diameter; Rubber Inner Material; EPDM Outer Material; Gray; 55 PSI | 4 Bar Operating Pressure
Outside Diameter
5.75 Inch | 146.05 Millimeter
Inside Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


