https://www.bdiexpress.com/medias/INDCTHHOSEXX-ARVAC-SW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE3N3xpbWFnZS9qcGVnfGFEVmxMMmczWXk4eE1UQXdNelkwTVRJek16UXpPQzlKVGtSRFZFaElUMU5GV0ZoZlFWSldRVU5mVTFkZk16QXdlRE13TUM1cWNHY3w3MDEyYTIzMDhlZTg0OTAzZDkwZWFjODdkYWEzZmRkYzk2YzdkZjM4NWMwM2Y2ZjdkMWUyZmVkZDQ0ZjY3ODMz
https://www.bdiexpress.com/medias/INDCTHHOSEXX-ARVAC-SW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE3N3xpbWFnZS9qcGVnfGFEVmxMMmczWXk4eE1UQXdNelkwTVRJek16UXpPQzlKVGtSRFZFaElUMU5GV0ZoZlFWSldRVU5mVTFkZk16QXdlRE13TUM1cWNHY3w3MDEyYTIzMDhlZTg0OTAzZDkwZWFjODdkYWEzZmRkYzk2YzdkZjM4NWMwM2Y2ZjdkMWUyZmVkZDQ0ZjY3ODMz
CONTINENTAL
CONTINENTAL
5INX100FT ARVAC SW
CONTINENTAL CONTINENTAL
Description
5INX100FT ARVAC SW HOSE ; 100FT/REL MTL HNDL THERMOPLASTIC
Material Handling Hose; 5" Inside Diameter; 5.81" Outside Diameter; Urethane Inner Material; Thermoplastic Outer Material; Black; 30 PSI | 2.1 Bar Operating Pressure
Part #
20447689
BDI #
24576303
Details
50.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5INX100FT-ARVAC-SW/p/24576303
Your Price
$ 50.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
1.163
EAN
0037256345173
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Urethane
Outer Material
Thermoplastic
Color
Black
Operating Temperature Range
-40 To 158 Deg F
Operating Pressure
30 PSI | 2.1 Bar
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
8" Bend Radius | Rigid High-Density PVC Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
258
Long Description
Material Handling Hose; 5" Inside Diameter; 5.81" Outside Diameter; Urethane Inner Material; Thermoplastic Outer Material; Black; 30 PSI | 2.1 Bar Operating Pressure
Outside Diameter
5.81 Inch | 147.574 Millimeter
Inside Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

