https://www.bdiexpress.com/medias/INDCTHHOSEXX-DIVERSIPIPE-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc2M3xpbWFnZS9qcGVnfGFHSTFMMmcyTVM4eE1UQXdNelkwTXpVMU9UazJOaTlKVGtSRFZFaElUMU5GV0ZoZlJFbFdSVkpUU1ZCSlVFVmZNekF3ZURNd01DNXFjR2N8MjVlMTQyN2E1NTlhN2E1MGMwNTgwY2UwYmNjNDk0ZjY5MWNlODhjZTI5ZDBjZWI2MjViNDIzZDgxOTNhYjNmNw
https://www.bdiexpress.com/medias/INDCTHHOSEXX-DIVERSIPIPE-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc2M3xpbWFnZS9qcGVnfGFHSTFMMmcyTVM4eE1UQXdNelkwTXpVMU9UazJOaTlKVGtSRFZFaElUMU5GV0ZoZlJFbFdSVkpUU1ZCSlVFVmZNekF3ZURNd01DNXFjR2N8MjVlMTQyN2E1NTlhN2E1MGMwNTgwY2UwYmNjNDk0ZjY5MWNlODhjZTI5ZDBjZWI2MjViNDIzZDgxOTNhYjNmNw
CONTINENTAL
CONTINENTAL
5INX100FT DIVERSIPIPE 75 1/4-TUF
CONTINENTAL CONTINENTAL
Description
5INX100FT DIVERSIPIPE 75 1/4-TUF HOSE ; NON-RETURNABLE 100FT/REL MTL HNDL SBR
Material Handling Hose; 5" Inside Diameter; 6.44" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI | 5.2 Bar Operating Pressure
Part #
5INX100FT DIVERSIPIPE 75 1/4-TUF
BDI #
24575426
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5INX100FT-DIVERSIPIPE-75-1-4-TUF/p/24575426
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
2.588
EAN
0037256508837
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
75 PSI | 5.2 Bar
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
30" Bend Radius | Spiral-Plied Synthetic Fabric with Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
548
Long Description
Material Handling Hose; 5" Inside Diameter; 6.44" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI | 5.2 Bar Operating Pressure
Inside Diameter
5 Inch | 127 Millimeter
Outside Diameter
6.44 Inch | 163.576 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

