https://www.bdiexpress.com/medias/INDGATHOSEXX-FOOD-MST-DRY-GD-D-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzNHxpbWFnZS9qcGVnfGFHRXlMMmd6T0M4eE1ESTRNVE0zTVRJM01URTVPQzlKVGtSSFFWUklUMU5GV0ZoZlJrOVBSRjlOVTFSZlJGSlpYMGRFWDBSZldVeFhYek13TUhnek1EQXVhbkJufGRkOThmM2M2N2MxNWRmZTY4MGFkZjZmYzc2NmVlY2U4ODA3YzUwYzkyZWYxZjVmY2U1NDk4MWNkODliMDIzYjg
https://www.bdiexpress.com/medias/INDGATHOSEXX-FOOD-MST-DRY-GD-D-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzNHxpbWFnZS9qcGVnfGFHRXlMMmd6T0M4eE1ESTRNVE0zTVRJM01URTVPQzlKVGtSSFFWUklUMU5GV0ZoZlJrOVBSRjlOVTFSZlJGSlpYMGRFWDBSZldVeFhYek13TUhnek1EQXVhbkJufGRkOThmM2M2N2MxNWRmZTY4MGFkZjZmYzc2NmVlY2U4ODA3YzUwYzkyZWYxZjVmY2U1NDk4MWNkODliMDIzYjg
GATES
GATES
5INX100FT FOOD MASTER DRY GOODS 30D YLW
GATES GATES
Description
5" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Food and Beverage Hose; 5" Inside Diameter; 5.56" Outside Diameter; Rubber Inner Material; Carboxylated Nitrile Outer Material; Yellow; 30 PSI | 2 Bar Operating Pressure
Part #
3132-0794
BDI #
22283970
Details
107.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5INX100FT-FOOD-MASTER-DRY-GOODS-30D-YLW/p/22283970
Your Price
$ 107.24 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
1.24
EAN
0770075536086
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
Carboxylated Nitrile
Color
Yellow
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
30 PSI | 2 Bar
Typical Use
Pneumatic Transfer of Flour and Other Dry Food
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 60 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
31320794
Weight / LBS
273
Long Description
Food and Beverage Hose; 5" Inside Diameter; 5.56" Outside Diameter; Rubber Inner Material; Carboxylated Nitrile Outer Material; Yellow; 30 PSI | 2 Bar Operating Pressure
Inside Diameter
5 Inch | 127 Millimeter
Outside Diameter
5.56 Inch | 141.224 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

