https://www.bdiexpress.com/medias/INDCTHHOSEXX-HW-WET-EXHST-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwMHxpbWFnZS9qcGVnfGFERTBMMmhqTlM4eE1UQXdNell6TmpJMU1qY3dNaTlKVGtSRFZFaElUMU5GV0ZoZlNGZGZWMFZVWDBWWVNGTlVYek13TUhnek1EQXVhbkJufGU0OGY2NGNmZWE5OThlNzMyN2Y4NTk4OTBjZWVhOTY1MzA5YzFhY2ViOTRmZjg3Yjc4ZDEzMGFkNjkzMzM2ZDA
https://www.bdiexpress.com/medias/INDCTHHOSEXX-HW-WET-EXHST-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwMHxpbWFnZS9qcGVnfGFERTBMMmhqTlM4eE1UQXdNell6TmpJMU1qY3dNaTlKVGtSRFZFaElUMU5GV0ZoZlNGZGZWMFZVWDBWWVNGTlVYek13TUhnek1EQXVhbkJufGU0OGY2NGNmZWE5OThlNzMyN2Y4NTk4OTBjZWVhOTY1MzA5YzFhY2ViOTRmZjg3Yjc4ZDEzMGFkNjkzMzM2ZDA
CONTINENTAL
CONTINENTAL
5INX100FT HARDWALL WET EXHAUST ORS 30
CONTINENTAL CONTINENTAL
Description
5IN HARDWALL WET EXHAUST ORS 30 HOSE ; 100FTL MARINE SBR 400 MOQ
Marine Hose; 5" Inside Diameter; 5.61" Outside Diameter; Rubber Inner Material; PVC Outer Material; Black; 30 PSI | 2.1 Bar Operating Pressure
Part #
20274816
BDI #
24575450
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5INX100FT-HARDWALL-WET-EXHAUST-ORS-30/p/24575450
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
1.718
EAN
0037256508912
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
PVC
Color
Black
Operating Temperature Range
-20 To 180 Deg F
Operating Pressure
30 PSI | 2.1 Bar
Typical Use
Engine Tank | Bilge Exhaust | Toilet | Holding Tank | Scupper Line
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
24" Bend Radius | Spiral-Plied Synthetic Fabric with Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
383
Long Description
Marine Hose; 5" Inside Diameter; 5.61" Outside Diameter; Rubber Inner Material; PVC Outer Material; Black; 30 PSI | 2.1 Bar Operating Pressure
Inside Diameter
5 Inch | 127 Millimeter
Outside Diameter
5.61 Inch | 142.494 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

