GATES
GATES
5INX100FT MASTER FLEX VAPOR RECOVERY
GATES GATES
Description
5"X100' MASTER FLEX VAPOR RECOVERY ; PETROLEUM HOSE 100'/REEL
Oil and Petroleum; 5" Inside Diameter; 5.51" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Clear; 5 PSI - 0.3 Bar Operating Pressure
Part #
7744-7050
BDI #
18202428
Details
84.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5INX100FT-MASTER-FLEX-VAPOR-RECOVERY/p/18202428
Your Price
$ 84.64 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.513
EAN
0072053641783
Product Group - BDI
F02192
Type of Hose
Oil and Petroleum
Inner Material
Polyurethane
Outer Material
PVC
Color
Clear
Operating Temperature Range
-30 To 140 Deg F
Operating Pressure
5 PSI | 0.3 Bar
Typical Use
Ducting | Dust and Light Abrasive Material Handling | Industrial
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Rigid Yellow PVC Helix with Copper Static Wire | Bend Radius 5 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Oil and Petroleum
Weight / LBS
113
Long Description
Oil and Petroleum; 5" Inside Diameter; 5.51" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Clear; 5 PSI - 0.3 Bar Operating Pressure
Inside Diameter
5 Inch | 127 Millimeter
Outside Diameter
5.51 Inch | 139.954 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


