Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5INX50FT 688SB MH 40PSI https://www.bdiexpress.com/medias/INDGATHOSEXX-770SB-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNzR8aW1hZ2UvanBlZ3xhRGMxTDJnME9TODVNelk0TmpRMU5qazNOVFkyTG1wd1p3fDk5MmQ3NWM3NDQxNWZlMmQ4MDNjYzI0OGRhOTA4YjY0NzRjYmE1NzY2ZDYxODYyZTY2MDJiOWU2Njk3ZjdhNDE
18202307 Hoses 

GATES GATES

5INX50FT 688SB MH 40PSI

Description

5"X50' 688SB MH 40PSI ; MATERIAL HANDLING HOSE 50'/REEL

Material Handling; 5" Inside Diameter; 5.77" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 40 PSI - 2.8 Bar Operating Pressure

Part #

4691-0360

BDI #
18202307

Details

87.96 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 87.96 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
1.88
EAN
0072053216479
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
40 PSI | 2.8 Bar
Typical Use
Suction, Pneumatic or Gravity System
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 40 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
Manufacturer Item Number
46910360
Weight / LBS
207
Long Description
Material Handling; 5" Inside Diameter; 5.77" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 40 PSI - 2.8 Bar Operating Pressure
Inside Diameter
5 Inch | 127 Millimeter
Outside Diameter
5.77 Inch | 146.558 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh